Shop All Quick Connect Fittings
Milton
M Coupler, Drag Guard, 1/4"MNPT, PK10
Mfr # 714
Zoro # G5037597
original price:
$84.29
18% off
new price: $68.35
/pk 10, $6.83/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.203
- Overall Length 2.06
- Overall Height 0.93
- Overall Width 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 714
- Zoro # G5037597
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.06 |
Overall Height | 0.93 |
Overall Width | 0.93 |
Details
Item | M Coupler w/Drag Guard,1/4"MNPT,PK10 |
Material | Brass |
Weight | 0.203 |
Description
M Coupler w/Drag Guard,1/4 In.MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring, PN12V732026G (PN12V732026G)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- A & I PRODUCTS Sea Foam Deep Creep (12 oz) 2.55" x2.55" x8.25" (A-B1DC14)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- MILTON 1/4 In. NPT H-Style Male Steel-Plated Plug (S-1839)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- Milton Hose Fittings