Shop All Quick Connect Fittings
Milton
M Coupler, Drag Guard, 1/4"FNPT, PK10
Mfr # 713
Zoro # G5037606
product price: $93.85
/pk 10, $9.39/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.96
- Overall Height 0.93
- Weight 0.221
- Overall Width 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 713
- Zoro # G5037606
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.96 |
Overall Height | 0.93 |
Overall Width | 0.93 |
Details
Item | M Coupler w/Drag Guard,1/4"FNPT,PK10 |
Material | Steel |
Weight | 0.221 |
Description
M Coupler w/Drag Guard,1/4 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- GATES Polyflex Belts, 11M1360 (11M1360)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- Milton Hose Fittings