Shop All Quick Connect Fittings
Milton
M Coupler and Plug Kit, 1/4"NPT, PK10
Mfr # 711
Zoro # G5037615
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Weight 0.285
- Overall Length 2.75
- Overall Height 0.94
- Overall Width 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 711
- Zoro # G5037615
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.75 |
Overall Height | 0.94 |
Overall Width | 0.94 |
Details
Item | M Coupler and Plug Kit,1/4"NPT,PK10 |
Material | Brass, Steel |
Weight | 0.285 |
Description
M Coupler and Plug Kit,1/4 In.NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1532mm (SPA1532)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- Milton Hose Fittings