Shop All Filter, Regulator, Lubricator
Milton
Lubricator Metal Bowl, 1/4" NPT
Mfr # 1028-8
Zoro # G5038979
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Material Metal
- Overall Width 2.75
- Overall Length 7
- Sight Dome Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1028-8
- Zoro # G5038979
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 7 |
Details
Item | Lubricator Metal Bowl,1/4" NPT |
Material | Metal |
Sight Dome Included | Yes |
Weight | 1.806 |
Description
Lubricator Metal Bowl,1/4 In. NPT, Overall Width 2 3/4 in, Sight Dome Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- Milton Compressed Air Treatment