Shop All Filter, Regulator, Lubricator
Milton
Lubricator Metal Bowl, 1/2" NPT, 9 Oz
Mfr # 1031-8
Zoro # G5038945
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Material Metal
- Overall Width 2.75
- Overall Length 9
- Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1031-8
- Zoro # G5038945
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 9 |
Details
Item | Lubricator Metal Bowl,1/2" NPT,9 Oz |
Material | Metal |
Weight | 2.05 |
Description
Lubricator Metal Bowl,1/2 In. NPT,9 Oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE (NB6842-C-20-20)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- Milton Filter, Regulator, Lubricator