Shop All Tire Inflation Kits
Milton
Long Handle Lock On Air Chuck, 1/4"FNPT
Mfr # 1471
Zoro # G5527265
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.88
- Overall Length 5.44
- Weight 0.583
- Overall Width 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1471
- Zoro # G5527265
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Height | 0.88 |
Overall Length | 5.44 |
Overall Width | 0.88 |
Details
Material | Brass |
Item | Long Handle Lock On Air Chuck,1/4"FNPT |
Weight | 0.583 |
Description
Long Handle Lock On Air Chuck,1/4"FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 35398 (35398)
- SEA-DOG Oil Change Pump w/Battery Clips - 12V (501072-3)
- DONALDSON Fuel Filter (P553009)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Passenger Tire Gauge, 50 PSI Straight, PK100 (923BK)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- Milton Tire Inflation Kits