Shop All Tire Inflation Kits
Milton
Lock On Air Chuck, 1/4"FNPT
Mfr # 1470
Zoro # G5527271
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 1.75
- Overall Length 2.875
- Overall Width 2.375
- Weight 0.225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1470
- Zoro # G5527271
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.75 |
Overall Length | 2.875 |
Overall Width | 2.375 |
Details
Material | Brass |
Item | Lock On Air Chuck,1/4"FNPT |
Weight | 0.225 |
Product Type | Lock On Air Chuck,1/4"FNPT |
Description
Lock On Air Chuck,1/4"FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-CORP Duo-Corp 3020TMUT Utility Window, 35-1/2 in OAW, 2-1/4 in OAD (3020TMUT)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- STENS Belt For Craftsman 48324, Std324980, Goodyear 84980 Lawn Mowers (248-098)
- A & I PRODUCTS Armrest Kit, A80/380; RH (For Use On MSG95G Seats) 14" x4" x5" (A-ARK95RH)
- MILTON Dual Head Straight Foot Chuck, Brass (693-12CG)
- MILTON Dual Head Air Chuck (S-927W)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- MILTON Dual Head Straight Foot Tire Gage, 20-120 (S-929)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- Milton Tire Inflation Kits