Shop All Push On Hose Fittings
Milton
Load Genie, 3/8" MNPT x 1/2" OD
Mfr # 1097-8
Zoro # G5035040
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.875
- Overall Height 1.75
- Weight 0.182
- Overall Width 2.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1097-8
- Zoro # G5035040
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 2.875 |
Overall Height | 1.75 |
Overall Width | 2.375 |
Details
Material | Brass |
Item | Load Genie,3/8" MNPT x 1/2" OD |
Weight | 0.182 |
Description
Load Genie,3/8 In. MNPT x 1/2 In. OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- PIX V-Belt, 1 X 140 (8V1400)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204, Pressure Line, 10 micron, Outside-In (MF0059455)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- MILTON Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10 (615-8)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- FESTO Push-In T-Connector QSMT-6-4 (QSMT-6-4)
- Milton Hose Fittings