Shop All Push On Hose Fittings
Milton
Load Genie, 3/8" FNPT x 3/8" MNPT
Mfr # 1098-6
Zoro # G5035025
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.8125
- Overall Length 1.75
- Weight 0.213
- Overall Width 0.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1098-6
- Zoro # G5035025
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.8125 |
Overall Length | 1.75 |
Overall Width | 0.8125 |
Details
Material | Brass |
Item | Load Genie,3/8" FNPT x 3/8" MNPT |
Weight | 0.213 |
Description
Load Genie,3/8 In. FNPT x 3/8 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - L, 0.5 x 22.5in PL, T60 (225L050)
- HYDROMAXX 2"x25Ft Flexible PVC Green Suction Hose (GS200025)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- DYNABRADE Shaft Balancer (57262)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON 3/8" MNPT Cobra Flex Fitting PK 10 (1624-10)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- Milton Hose Fittings