Shop All Push On Hose Fittings
Milton
Load Genie, 1/4" MNPT x 3/8" OD
Mfr # 1097-6
Zoro # G5035059
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.875
- Overall Height 1.75
- Overall Width 2.375
- Weight 0.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1097-6
- Zoro # G5035059
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 2.875 |
Overall Height | 1.75 |
Overall Width | 2.375 |
Details
Material | Brass |
Item | Load Genie,1/4" MNPT x 3/8" OD |
Weight | 0.144 |
Description
Load Genie,1/4 In. MNPT x 3/8 In. OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- DAYTON C42 V-Belt, 46" Outside Length, 7/8" Top Width, 1 Ribs (3GWL4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (CB060804)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON 3/8" MNPT Cobra Flex Fitting PK 10 (1624-10)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- Milton Push On Hose Fittings