Shop All Push On Hose Fittings
Milton
Load Genie, 1/4" FNPT x 1/4" MNPT
Mfr # 1098-4
Zoro # G5035031
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.75
- Overall Length 1.75
- Overall Width 0.75
- Weight 0.178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1098-4
- Zoro # G5035031
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 1.75 |
Overall Width | 0.75 |
Details
Material | Brass |
Item | Load Genie,1/4" FNPT x 1/4" MNPT |
Weight | 0.178 |
Description
Load Genie,1/4 In. FNPT x 1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 3/8" dia. (62-102)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- Milton Hose Fittings