Shop All Air Guns
Milton
Lever Style Blow Gun, Straight Rubber Tip, PK50
Mfr # 153BK
Zoro # G7219653
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.63
- Overall Height 1
- Overall Width 3.63
- Weight 0.56
- Material Diecast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8.63 |
Overall Height | 1 |
Overall Width | 3.63 |
Details
Item | Lvr Stl Blow Gun,Strght Rubber Tip,PK50 |
Weight | 0.56 |
Material | Diecast Zinc |
Description
Lvr Stl Blow Gun,Strght Rubber Tip,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-3/4 X 2-1/2 X 1-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0968)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70275)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- MILTON Safety Blow Gun, 10" Extension (133)
- A E S INDUSTRIES Pocket Blow Gun (315)
- Milton Air Guns