Shop All Air Guns
Milton
Lever Style Blow Gun, OSHA Tip, 1/4" NPT
Mfr # S-150
Zoro # G5034465
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Overall Length 6
- Overall Height 0.75
- Air Inlet 1/4 in NPT
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 |
Overall Height | 0.75 |
Overall Width | 2.5 |
Air Inlet Size | 1/4 in |
Details
Body Material | Zinc Alloy |
Air Inlet | 1/4 in NPT |
Standards | OSHA |
Item | Lever Style Blow Gun,OSHA Tip,1/4" NPT |
Air Consumption | 10 scfm |
Weight | 0.55 |
Material | Zinc |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Lever Style Blow Gun,OSHA Tip,1/4 In. NPT, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- HHIP 4 X 1/32 X 1" High Speed Steel Plain Slitting Saw (5071-4402)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- Milton Air Guns & Accessories