Shop All Air Guns
Milton
Lever Style Blow Gun Control Valve, PK10
Mfr # 151
Zoro # G5034587
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/4" (F)NPT
- Overall Length 3 in
- Overall Height 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4" (F)NPT |
Overall Length | 3 in |
Overall Height | 0.8 |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 2 3/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Zinc Alloy |
Application | Automotive and Industrial Cleaning Applications |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Trigger | Lever |
Air Consumption | 24.5 scfm |
Item | Lever Style Blow Gun Control Valve,PK10 |
Material | Zinc |
Weight | 0.422 |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Lever Style Blow Gun Control Valve,PK10, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (442D)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- DRILL AMERICA #33 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO33)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- Milton Air Guns