Shop All Air Guns
Milton
Lever Style Blow Gun, 4" Bent Nozzle
Mfr # S-154
Zoro # G5034447
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nozzle
- Overall Length 6 3/8 in
- Overall Height 0.75
- Air Inlet 1/4 in NPT
- Nozzle 4" Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 3/8 in |
Overall Height | 0.75 |
Air Gun Inlet Size | 1/4" NPT |
Nozzle Length | 4 in |
Overall Width | 2 1/2 in |
Air Inlet Size | 1/4 in |
Details
Includes | Nozzle |
Air Inlet | 1/4 in NPT |
Nozzle | 4" Bent |
Trigger | Lever |
Air Consumption | 11.4 scfm |
Item | Lever Style Blow Gun,4" Bent Nozzle |
Material | Diecast Zinc |
Weight | 0.582 |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Description
Lever Style Blow Gun,4 In. Bent Nozzle, Lever, Nozzle Length 4 in, Nozzle Tip Material Rubber, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW2 Series, STR, 1/2 OD, 30 TPI (SW2S-30-HSB-CP)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON 150 PSI 1/4 In. M-Style Pocket Blow Gun (S-115)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Safety Blow Gun, 4" Extension (131)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun, PK 6 (B204-D6)
- Milton Air Guns