Shop All Air Guns
Milton
Lever Style Blow Gun, 1/4", Rubber Tip, PK50
Mfr # 148BK
Zoro # G7219644
product price: $529.99
/pk 50, $10.60/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.38
- Overall Height 0.63
- Overall Width 2.5
- Material Diecast Zinc
- Weight 0.283
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.38 |
Overall Height | 0.63 |
Overall Width | 2.5 |
Details
Item | Lever Stl Blow Gun,1/4",Rubber Tip,PK50 |
Material | Diecast Zinc |
Weight | 0.283 |
Description
Lever Stl Blow Gun,1/4 In.,Rubber Tip,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Click Torque Wrench 1/4" Drive (2477)
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 30 Grit - 6mm (BRTW530)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON 150 PSI 1/4 In. M-Style Pocket Blow Gun (S-115)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- Milton Air Guns & Accessories