Shop All Air Guns
Milton
Lever Blo-Gun SAFETY, PK10
Mfr # 150
Zoro # G7219556
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Overall Height 0.75
- Overall Width 2.5
- Weight 0.55
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 |
Overall Height | 0.75 |
Overall Width | 2.5 |
Details
Item | Lever Blo-Gun Safety,PK10 |
Weight | 0.55 |
Material | Zinc |
Description
Lever Blo-Gun Safety,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 54" Long, Nickel Plate (C72)
- HOUGEN 1-1/8 in. RotaCut Hole Cutter (11156)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13020)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- PRIMEFIT Industrial Blowgun w 24-in. Extension and 2 Hi Flow Tips (XBG6024)
- Milton Air Guns & Accessories