Shop All Industrial Hoses
Milton
Leader Hose, 3/8" X 3ft
Mfr # 2760-3LH
Zoro # G8158416
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Weight 0.62
- Overall Height 0.75
- Overall Length 38.86
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2760-3LH
- Zoro # G8158416
- UPC # 030937322135
- Country of Origin China
- Category Industrial Hoses
Dimensions
Overall Height | 0.75 |
Overall Length | 38.86 |
Overall Width | 0.75 |
Details
Material | EPDM Rubber |
Weight | 0.62 |
Description
Leader Hose,3/8" X 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- FESTO Membrane Air Dryer LDM1-D-MAXI-600 (LDM1-D-MAXI-600)
- CARTER BEARINGS 40 mm, Metric Needle Cam Follower, Sealed, Hex (MCNB-40-SB)
- DYNABRADE Clip-Muffler (56596)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- Milton Air Hoses