Shop All Industrial Hoses
Milton
Leader Hose, 1/2" X 3ft
Mfr # 2780-3LH
Zoro # G8158538
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Height 1.12
- Overall Length 38.86
- Overall Width 1.12
- Weight 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2780-3LH
- Zoro # G8158538
- UPC # 030937322159
- Country of Origin China
- Category Industrial Hoses
Dimensions
Overall Height | 1.12 |
Overall Length | 38.86 |
Overall Width | 1.12 |
Details
Material | EPDM Rubber |
Weight | 1.11 |
Description
Leader Hose,1/2" X 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz. (143 AC)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- GATES Metric-Power V-Belts, XPZ722 (XPZ722)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50CE-G)
- Milton Industrial Hoses