Milton

Large Bore Tube Deflator, PK5


product price: $161.99
/pk 5, $32.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Brass
  • Weight 0.1
  • Overall Height 0.625
  • Overall Width 0.6875
  • Overall Length 1.625
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Milton
  • MFR # 1475
  • Zoro # G5526720
  • UPC #
    030937306937
  • Country of Origin United States
  • Category Tire Tubes

Dimensions

Overall Height 0.625
Overall Width 0.6875
Overall Length 1.625

Details

Material Brass
Weight 0.1

Description

Large Bore Tube Deflator,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.