Shop All Tire Inflation Kits
Milton
Large Bore Inflator Gauge
Mfr # 556
Zoro # G3151762
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 6 in Hose Assembly with Kwik Connect, Push Button Deflator
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 556
- Zoro # G3151762
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 ft |
Thread Size | 1/4 in |
Size | 72 in |
Overall Width | 3.5 |
Overall Height | 1.25 |
Overall Length | 6 |
Description
Large Bore Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes 6 in Hose Assembly with Kwik Connect, Push Button Deflator, Maximum Operating Air Pressure 160 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 6 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, Gauge Bar in Site Glass, Kwik Connect Air Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, For 3/8" GM Fuel Lines, PK2 (K075)
- SUR&R Line Splicer, For #12 Size Hose, Aluminum (AC371212)
- STENS Air Filter For Kubota W5019-Pc, W5021-Pc, W5021-Sc And W5021-Sce Walk Behinds 12681-11220 Tractor (100-034)
- ANTHES Exhaust Rain Cap, 5-3/4 x 5-15/16 In. (11020)
- MILTON Air Chuck, Kwik Grip Safety 1/4"FNPT (1496)
- MILTON Single Tire Auto Inflator (561)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- FREEMAN Analog Tire Inflator with OIL-Filled Pressure Gauge (FR395709)
- Milton Tire Inflation Kits