Shop All Tire Inflation Kits
Milton
Large Bore Dial Pressure Gauge, Brass
Mfr # 956
Zoro # G3151622
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Built-In Deflator Button, Rubber Boot Around Gauge
- Material Brass
- Length 18.25 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 956
- Zoro # G3151622
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 18.25 in |
Overall Length | 18 1/4 in |
Overall Width | 2.5 |
Overall Height | 1.5 |
Details
Used For | Tires |
Includes | Built-In Deflator Button, Rubber Boot Around Gauge |
Material | Brass |
Color | Brass |
Item | Large Bore Dial Pressure Gauge |
Features | Built in Deflator Valve |
Pressure Range | 0 to 160 psi |
Weight | 1.8125 |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 160 psi |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 10 psi |
Gauge Type | Analog |
Description
Large Bore Dial Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Brass, Overall Length 18 1/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Built-In Deflator Button, Rubber Boot Around Gauge, Color Brass, Features Built in Deflator Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Inflator, 3 in 1 Function (24869)
- ILB GOLD Replacement For Bosch, 0 332 209 168 Switch / Solenoid (0 332 209 168 SWITCH / SOLENOID)
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 (1889-10PK)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Dual Head Air Chuck (S-927W)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- QUICKCAR RACING PRODUCTS 0-40-PSI Standard Tire Pressure Gauge (QU372744)
- Milton Tire Inflation Kits