Shop All Quick Connect Fittings
Milton
L Style Lincoln Plug, 1/4" MNPT, PK2
Mfr # S-791
Zoro # G7221875
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.5625
- Overall Height 0.5625
- Overall Length 2.25
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-791
- Zoro # G7221875
- UPC # 030937400321
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.5625 |
Overall Height | 0.5625 |
Overall Length | 2.25 |
Details
Item | L Style Lincoln Plug,1/4" Mnpt,PR |
Material | Steel |
Weight | 0.06 |
Description
L Style Lincoln Plug,1/4 In. Mnpt,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 30# of Teeth (40A30)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- BRENNAN INDUSTRIES 08MAORB-08MAORB 90 Deg Elbow Forged (6807-08-08-NWO-FG)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Coupler (S-1833)
- Milton Hose Fittings