Shop All Quick Connect Fittings
Milton
L Style Lincoln Plug, 1/4" FNPT, PK250
Mfr # 792BK
Zoro # G7221604
product price: $526.99
/pk 250, $2.11/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.05
- Overall Height 0.63
- Weight 0.058
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 792BK
- Zoro # G7221604
- UPC # 030937306104
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.05 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Item | L Style Lincoln Plug,1/4" Fnpt,PK250 |
Material | Steel |
Weight | 0.058 |
Description
L Style Lincoln Plug,1/4 In. Fnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- CAMOZZI Male Connector With Coated Threads, 5/32" OD X 1/8" NPT (6510 53-02)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON INDUSTRIES PLUG HI FLO V-STYLE 3/8" MNPT BRASS (MI762)
- Milton Hose Fittings