Shop All Quick Connect Fittings
Milton
L Style Lincoln Plug, 1/4" FNPT, PK2
Mfr # S-792
Zoro # G7221884
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.63
- Overall Width 0.63
- Weight 0.12
- Overall Length 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-792
- Zoro # G7221884
- UPC # 030937400338
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.63 |
Overall Width | 0.63 |
Overall Length | 2.05 |
Details
Item | L Style Lincoln Plug,1/4" Fnpt,PR |
Material | Steel |
Weight | 0.12 |
Description
L Style Lincoln Plug,1/4 In. Fnpt,PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- MILTON M Style Coupler, 1/4" FNPT, PK4 (S-715-4)
- PRIMEFIT Industrial Plug 1/4" x 3/8" Push On Barb, 25PCS (IP1438PS-B25-P)
- Milton Quick Connect Fittings