Shop All Quick Connect Fittings
Milton
L Style Coupler, 1/4" MNPT
Mfr # S-794
Zoro # G5036361
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1
- Weight 0.331
- Overall Length 2.63
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-794
- Zoro # G5036361
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1 |
Overall Length | 2.63 |
Overall Width | 1 |
Details
Item | L Style Coupler,1/4" MNPT |
Material | Steel |
Weight | 0.331 |
Description
L Style Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9453MPG, Pressure Line, 10 micron, Outside-In (MF0059338)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP62X 1 1/8 (2VP62X 1 1/8)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- Milton Hose Fittings