Shop All Tire Inflation Kits
Milton
Kwik Grip Safety Chuck, 1/4" FNPT
Mfr # S-696
Zoro # G5526991
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.38
- Overall Width 0.69
- Overall Height 0.69
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-696
- Zoro # G5526991
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 1.38 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
Material | Steel |
Item | Kwik Grip Safety Chuck,1/4" FNPT |
Weight | 0.1 |
Product Type | Kwik Grip Safety Chuck,1/4" FNPT |
Description
Kwik Grip Safety Chuck,1/4 In. FNPT, Product Type Kwik Grip Safety Chuck,1/4 In. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA BALL JOINT KIT (UPPER/LOWER PER SIDE) - DANA 30/44 JK (2007354)
- FLEXZILLA Chuck Inflator with 12" Hose (AL2000FZ)
- AFTERMARKET VPJ7300 1850219M1 Brake Shoe Retaining Pin Kit Fits Massey Ferguson Tractors (1810029M91)
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MILTON Inflator Gauge, Digital, Large Bore Chuck (S-578D)
- MILTON Service Gage/Straight Foot, Inner Duals (S-986)
- MILTON Inflator Gage, Easy On Grip Chuck (518)
- MILTON Dual Truck Tire Inflator Gauge (550)
- RUGGED RIDGE TIRE DEFLATOR/ INFLATOR (15104.55)
- Milton Tire Inflation Kits