Shop All Tire Inflation Kits
Milton
Inflator Gauge, Digital, Straight Chuck
Mfr # S-574D
Zoro # G2682747
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Weight 1.6
- Overall Height 1.6
- Overall Width 4.6
- Overall Length 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-574D
- Zoro # G2682747
- UPC # 030937323071
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Width | 4.6 |
Overall Length | 9.9 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Digital,Straight Chuck |
Weight | 1.6 |
Description
Inflator Gauge,Digital,Straight Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Dielectric Grease, 4oz Brush Top (DE-44)
- WIX FILTERS Wix 51348XP Engine Oil Filter (51348XP)
- PROFORM UNIVERSAL OIL FILTER CUTTER (66490)
- HALTEC Water Adaptor, for Liquid Fill Tires (N-1091)
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- MILTON Straight Foot Air Chuck (S-929W)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- HALTEC Air Chuck, 0 to 200 psi, 6 in. (CH-370-LO)
- Milton Tire Inflation Kits