Shop All Tire Inflation Kits
Milton
Inflator Gauge, Digital, Ball Foot Chuck
Mfr # S-575D
Zoro # G2682668
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Height 1.6
- Weight 1.64
- Overall Length 9.9
- Overall Width 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-575D
- Zoro # G2682668
- UPC # 030937323095
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Length | 9.9 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Digital,Ball Foot Chuck |
Weight | 1.64 |
Description
Inflator Gauge,Digital,Ball Foot Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- BANDO Serpentine Belt, 6PK2275 (6PK2275)
- FABTECH CARGO CARRIER, OVERHEAD PANEL JEEP JL/JT (FTS24307)
- QUICKCABLE SB Lock Box, PK5 (126207-005)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Air Chuck, Kwik Grip Safety 1/4"FNPT (1496)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- MILTON Chuck For Mils516 (P516)
- BULLDOG WINCH Deflator with Digital Pressure Gauge (42067)
- Milton Tire Inflation Kits