Shop All Tire Inflation Kits
Milton
Inflator Gauge, Digital, Ball Chuck, Clip
Mfr # 573D
Zoro # G2682631
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Height 1.6
- Overall Length 9.9
- Overall Width 4.6
- Weight 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 573D
- Zoro # G2682631
- UPC # 030937323057
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Length | 9.9 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Digital,Ball Chuck,Clip |
Weight | 1.94 |
Description
Inflator Gauge,Digital,Ball Chuck,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- PUROLATOR Purolator A25653 PurolatorONE Advanced Air Filter (A25653)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- MILTON Dual Head Truck Tire Gage, 20-120 psi (S-927)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Inflator Gauge, Digital, Ball Foot Chuck (S-575D)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-313)
- Milton Tire Inflation Kits