Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Straight Chuck
Mfr # S-574A
Zoro # G2682823
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Inflation
- Includes Analog Inflator Gauge With Rugged Comfort-Grip Handle, Shock-Resistant Protective Rubber Boot, Deflate Button, 15" Hose, And Straight Chuck. (Assembly Required.)
- Material Nylon Handle and Brass Fittings
- Length 9.90"
- Max. PSI 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-574A
- Zoro # G2682823
- UPC # 030937323064
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 9.90" |
Inlet Size | 1/4" (F)NPT |
Hose Length | 15" |
Overall Width | 4.6 |
Overall Height | 1.6 |
Overall Length | 9.9 |
Details
Used For | Tire Inflation |
Includes | Analog Inflator Gauge With Rugged Comfort-Grip Handle, Shock-Resistant Protective Rubber Boot, Deflate Button, 15" Hose, And Straight Chuck. (Assembly Required.) |
Material | Nylon Handle and Brass Fittings |
Max. PSI | 160 |
Item | Inflator Gauge,Analog,Straight Chuck |
Weight | 1.73 |
Description
Inflator Gauge,Analog,Straight Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Bracket Kit, Ss, Rh, Ford Wc F650/F750 (719268)
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1" Thru Hull (SC-1000-L)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- MILTON Dual Head Truck Tire Gage, 20-120 psi (S-927)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- MILTON Dual Head Straight Foot Chuck, Brass (693-12CG)
- MILTON High Pressure Gage Element, 600 psi (C1066)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Inflator Gauge, Analog, Large Bore Chuck (S-578A)
- SLIME Slime 8023560 12V 99 PSI Cordless Inflator (8023560)
- Milton Tire Inflation Kits