Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Kwik Grip Chuck
Mfr # 572A
Zoro # G2682622
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Length 9.9
- Overall Height 1.6
- Overall Width 4.6
- Weight 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 572A
- Zoro # G2682622
- UPC # 030937323026
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 9.9 |
Overall Height | 1.6 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Analog,Kwik Grip Chuck |
Weight | 2.07 |
Description
Inflator Gauge,Analog,Kwik Grip Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Multi Function Switch, DS-933 (DS-933)
- K-TOOL INTERNATIONAL Tie Rod Separator Pickle Fork (KTI-71501)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- CRC T-Force Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03916)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- MILTON Inflator Gage, Easy On Grip Chuck (518)
- MILTON Dual Head Straight Chuck Inflator Gauge (98-A1-501)
- MILTON Air Chuck, 1/4"Male, Barbed Grip, PK10 (694)
- MILTON Inflator Gauge, Digital, Large Bore Chuck (S-578D)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- Milton Tire Inflation Kits