Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Dual Foot Chuck
Mfr # S-576A
Zoro # G2682692
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Height 1.6
- Overall Length 9.9
- Weight 1.89
- Overall Width 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-576A
- Zoro # G2682692
- UPC # 030937323101
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Length | 9.9 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Analog,Dual Foot Chuck |
Weight | 1.89 |
Description
Inflator Gauge,Analog,Dual Foot Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- BRANICK Brake Bleeder Diaphragm (041-076)
- STRONGHOLD Quick Start Floor Jack, Steel, 21" Max. Height, 3-1/2 Ton Capacity (TH33508)
- SHARK INDUSTRIES Nussbaum/PHoenix/Force Molded Rub - 4 Pk (51664)
- MILTON PLUG COUPLER 1/4 M KWKCH, 2PK (S-727)
- MILTON Single Head Chuck Dial Gage, 0-160 psi (S-933)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- MILTON Air Chuck, 1/4"Male, Barbed Grip, PK10 (694)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- PLEASE AND EDELMAN TOMKINS Dial Tire Gauge (17-551)
- Milton Tire Inflation Kits