Shop All Tire Inflation Kits
Milton
Inflator Gage, Straight Head Air Chuck
Mfr # S-504
Zoro # G5527070
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Length 18.5
- Weight 1.35
- Overall Height 1
- Overall Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-504
- Zoro # G5527070
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 18.5 |
Overall Height | 1 |
Overall Width | 2.75 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Straight Head Air Chuck |
Weight | 1.35 |
Description
Inflator Gage,Straight Head Air Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Legs (4517-3)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- FEL-PRO Turbocharger Mounting Gasket Set, ES 75118 (ES 75118)
- MOTORCRAFT 11+ Ford Truck-Van 6.7L Turbo Diesel Element, Fd4615 (FD4615)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Dual Truck Tire Inflator Gauge (550)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Grip-On Chuck (P500-46)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.25 Oz., PK25 (MC225N)
- Milton Tire Inflation Kits