Shop All Tire Inflation Kits
Milton
Inflator Gage, Single Head Bayonet Style
Mfr # S-521
Zoro # G5527055
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Length 15
- Overall Width 2.75
- Weight 0.839
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-521
- Zoro # G5527055
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 15 |
Overall Width | 2.75 |
Overall Height | 1 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Single Head Bayonet Style |
Weight | 0.839 |
Description
Inflator Gage,Single Head Bayonet Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf63F (PF63F)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- MILTON Single Head Chuck Dial Gage, 0-160 psi (S-933)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Fem Grip Chuck, 1/4" (698)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- Milton Tire Inflation Kits