Shop All Tire Inflation Kits
Milton
Inflator Gage, Single Head Air Chuck
Mfr # S-505
Zoro # G5527061
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Width 2.75
- Overall Height 1
- Weight 1.23
- Overall Length 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-505
- Zoro # G5527061
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 2.75 |
Overall Height | 1 |
Overall Length | 18.5 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Single Head Air Chuck |
Weight | 1.23 |
Product Type | Inflator Gage,Single Head Air Chuck |
Description
Inflator Gage,Single Head Air Chuck, Product Type Inflator Gage,Single Head Air Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- OMEGA Tire Inflator, Black Anodized, 6 in. Size (83016)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- VALVOLINE Extreme Pressure Grease Tub Dark Amber (VV608)
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- MILTON Dual Head Truck Tire Gage, 20-120 psi (S-927)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Grip-On Chuck (P500-46)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- LISLE Wheel Stud Pilot Pin Set 8Pc (14150)
- Milton Tire Inflation Kits