Shop All Tire Inflation Kits
Milton
Inflator Gage, Kwik Grip Safety
Mfr # 502
Zoro # G5527439
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Height 2.75
- Overall Width 1
- Weight 1.606
- Overall Length 39.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 502
- Zoro # G5527439
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 2.75 |
Overall Width | 1 |
Overall Length | 39.875 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Kwik Grip Safety |
Weight | 1.606 |
Product Type | Inflator Gage,Kwik Grip Safety |
Description
Inflator Gage,Kwik Grip Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- BLACKHAWK AUTOMOTIVE Transmission Jack (BH7011)
- THETFORD 17902 Titan 20Ft Pemium RV Sewer Kit System (17902)
- FEDERAL SIGNAL Beacon Light, LED, 12/24VDC, Clear (220250-05)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- MILTON DualHead Straight FootChuck Service Gage (S-982)
- MILTON On Board Truck Tire Inflator Gauge (552)
- MILTON Inflator Gage, Single Head Air Chuck (S-505)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Dual Head Air Chuck (S-927W)
- Milton Tire Inflation Kits