Shop All Tire Inflation Kits
Milton
Inflator Gage, Easy On Grip Chuck
Mfr # 518
Zoro # G5527387
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Height 1
- Overall Length 5
- Weight 2.55
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 518
- Zoro # G5527387
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1 |
Overall Length | 5 |
Overall Width | 3 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Easy On Grip Chuck |
Weight | 2.55 |
Product Type | Inflator Gage,Easy On Grip Chuck |
Description
Inflator Gage,Easy On Grip Chuck, Product Type Inflator Gage,Easy On Grip Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Antenna Mast, 1408270001 (1408270001)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- ACDELCO Filter-Oil, Pf454 (PF454)
- LINCOLN LUBRICATION Seal Kit, 801785 (801785)
- MILTON Air Chuck, 1/4"Male, Barbed Grip, PK10 (694)
- MILTON Inflator Gage, Single Head Bayonet Style (S-521)
- MILTON Grip-On Chuck (P500-46)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 6 Inch Long Straight-In Dual Foot Chuck (TW108)
- Milton Tire Inflation Kits