Shop All Tire Inflation Kits
Milton
Inflator Gage, Bayonet, 3ft Hose Whip
Mfr # 523
Zoro # G5527369
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Height 1.375
- Weight 1.239
- Overall Width 5.5
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 523
- Zoro # G5527369
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.375 |
Overall Width | 5.5 |
Overall Length | 10 |
Details
Material | Diecast Aluminum |
Item | Inflator Gage,Bayonet,3ft Hose Whip |
Weight | 1.239 |
Product Type | Inflator Gage,Bayonet,3ft Hose Whip |
Description
Inflator Gage,Bayonet,3ft Hose Whip, Product Type Inflator Gage,Bayonet,3ft Hose Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Bag (ODP-65217B)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- NGK 7131 Standard Spark Plug (7131)
- ILC Replacement for Plusrite 3304 replacement light bulb lamp (3304 PLUSRITE)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-516)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON On Board Truck Tire Inflator Gauge (552)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- Milton Tire Inflation Kits