Shop All Quick Connect Fittings
Milton Industries
Milton Safety Exhaust Coupler, 1/2" Body, 1/2" FNPT, S-1773
Mfr # S-1773
Zoro # G405732367
product price: $67.49
/ea
$67.49
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
- Brand Milton Industries
- MFR # S-1773
- Zoro # G405732367
- UPC # 30937326515
- Country of Origin China
- Category Quick Connect Fittings
Description
Milton'sg-style universal safety exhaust couplers safely bleed excess air pressure and disengage fittings without dangerous blow-back from trapped pressure inside your air line or hose. This 1/2" npt industrial air coupler can be used to safely disconnect your air tools from the hose eliminating the threat of potentially dangerous hose whip. Instead, the air hose coupler remains connected to the plug while pressurized air is safely bled off. The universal design provides air compressor fittings compatible with two interchanges: g-style .125 and .375. This sturdy coupler fitting is made of heavy-duty steel, making it the ideal air compressor accessory for any air hose or pneumatic tool that requires a long-lasting pneumatic coupler.
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
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- SPEEDAIRE Bracket, Clevis (6X479)
- MILTON INDUSTRIES 1/4"Nptf M Coupler (S-715)
- MILTON INDUSTRIES ColorFit Couplrs, Mstyle Red, 14 MNPT qty 5 (MILS715-5)
- MILTON INDUSTRIES $PLUG Male 1/4" A-Style (MI777)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Coupler (1835)
- MILTON INDUSTRIES BODY-H STYLE MALE 1/4" (MI1834)
- MILTON INDUSTRIES V-Style 1/4" FNPT Steel Plug (761-1)
- FOSTER Manual Socket, 1/4"FPT, Brass/Steel (4004)
- Milton Industries Hose Fittings