Shop All Filter, Regulator, Lubricator
Milton Industries
Milton Industries MIL-1020 0.5 in. Filter Bowl Guard
Mfr # MIL-1020
Zoro # G404171808
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton Industries
- MFR # MIL-1020
- Zoro # G404171808
- UPC # 747925370909
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
Features
- All micro filters supplied with preassembled Automatic Overnight Drain.
- Porous bronze 40 - micron filter element allows less pressure drop and longer cleaning intervals.
- 3 stage baffle system for exceptional moisture removal.
- Sintered bronze elements are permanent and cleanable.
- Lightweight aluminum die - cast housing.
- Element range 10 or 40 microns exactly matching filter and air flow needs.
- Corrosion resistant metal bowls.
- Size - 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR14-010)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- MILTON INDUSTRIES In-Line Filter (S-637)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- CAMOZZI Complete Filter Element 25 (C1-F20/3)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- Milton Industries Compressed Air Treatment