Shop All Compressor Air Filters
Milton Industries
Milton Filter Bowl Metal Bowl 1/2in NPT 250 PSI 40 Micron
Mfr # 1120-8
Zoro # G908621755
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton Industries
- MFR # 1120-8
- Zoro # G908621755
- UPC # 30937112088
- Country of Origin United States
- Category Compressor Air Filters
Description
Milton 1120-8 filter bowl metal bowl 1/2 npt 250 psi 40 micron this 1/2 npt milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 9 ounces and is protected by a safety metal bowl guard. Maximum of 250 psi and 115 scfm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- BETA 1 FILTERS Air Filter replacement filter for K33A599 / WIX (B1AF0001825)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- SMC Air Filter (AF50-N10C-Z-D)
- Milton Industries Compressed Air Treatment