Shop All Quick Connect Fittings
Milton
Industrial Red Coupler/Plug Kit, 3 pcs.
Mfr # S-303MKIT
Zoro # G0018020
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.875
- Weight 0.145
- Overall Length 1.875
- Overall Width 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-303MKIT
- Zoro # G0018020
- UPC # 030937322548
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.875 |
Overall Length | 1.875 |
Overall Width | 0.875 |
Details
Item | Industrial Red Coupler/Plug Kit,3 pcs. |
Material | Steel |
Weight | 0.145 |
Description
Industrial Red Coupler/Plug Kit,3 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- NATIONAL Small Bore Inch Seal, 6324S (6324S)
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant (DA55)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- MILTON A Style ARO Plug, 1/4" Hose Barb, PK250 (777-4)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MI-T-M 1/4Mnptx1/4 Quick Cnnct Socket (AW-0017-0028)
- Milton Hose Fittings