Shop All Compressor Air Filters
Milton
In-Line Filter 1/4" NPT
Mfr # S-637
Zoro # G7219723
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63
- Overall Width 0.63
- Overall Length 1.81
- Weight 0.04
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-637
- Zoro # G7219723
- UPC # 030937006370
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 0.63 |
Overall Width | 0.63 |
Overall Length | 1.81 |
Details
Item | In-Line Filter 1/4" Npt |
Weight | 0.04 |
Material | Aluminum |
Description
In-Line Filter 1/4 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- SMC Compact Cylinder, 32mm Bore, 20mm Strke (CDQ2B32-20DZ)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- BULLDOG WINCH 200PSI Air Pressure Gauge, Switch, Bracket Set (42078)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- MILTON Electronic Compressor Tank Drain, 1/2" (1139-2)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- Milton Compressor Air Filters