Shop All Multi-purpose Air Hoses
This Product is Discontinued
Milton
Hose Reel Swivel Mount for Dual Arm Air Hose Reels (Discontinued)
Mfr # 2770-SWIV
Zoro # G6501678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 7
- Weight 7.45
- Overall Height 5
- Overall Length 10.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2770-SWIV
- Zoro # G6501678
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Overall Width | 7 |
Overall Height | 5 |
Overall Length | 10.75 |
Details
Weight | 7.45 |
Description
Swivel mount bracket allows hose reel to move freely- pivot 140° for extra versatility, 18-gauge steel construction mounting bracket with universal 12-hole mounting pattern, Mounts between hose reel and mounting surface (Wall, ceiling and floor), Allows hose reel to freely move side to side, reducing side load stress on rollers,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.