Shop All Push On Hose Fittings
Milton
Hose Mender Fitting, 3/8" ID, PK10
Mfr # 642
Zoro # G5038087
product price: $31.79
/pk 10, $3.18/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Overall Width 0.5
- Overall Height 0.5
- Overall Length 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 642
- Zoro # G5038087
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Width | 0.5 |
Overall Height | 0.5 |
Overall Length | 2.01 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Item | Hose Mender Fitting,3/8" ID,PK10 |
Weight | 0.086 |
Description
Hose Mender Fitting,3/8 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- D&D 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.25-in. OD (BK65 X 1)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- Milton Hose Fittings