Shop All Manifolds
Milton
Hose Manifold, 3-in-1, 1/4" FNPT
Mfr # S-685-4
Zoro # G5034681
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.49
- Overall Width 1.56
- Overall Height 1.56
- Material Aluminum
- Weight 0.167
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.49 |
Overall Width | 1.56 |
Overall Height | 1.56 |
Details
Item | Hose Manifold,3-in-1,1/4" FNPT |
Material | Aluminum |
Weight | 0.167 |
Number of Pieces | 1 |
Compatible with Product Type | Hose |
Description
Hose Manifold,3-in-1,1/4 In. FNPT, Material Aluminum, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- MILTON Brass Hose Fitting FNPT (655-1)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- Milton Manifolds