Shop All Manifolds
Milton
Hose Manifold, 3-in-1, 1/2" FNPT
Mfr # S-685-8
Zoro # G5034666
original price:
$15.57
7% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Material Aluminum
- Overall Width 1.56
- Overall Height 1.56
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 1.56 |
Overall Height | 1.56 |
Details
Item | Hose Manifold,3-in-1,1/2" FNPT |
Material | Aluminum |
Color | Gray |
Application | Used Where There is Need to Run Multiple Tools Without Changing Hoses |
Weight | 0.246 |
Compatible with Product Type | Hose |
Number of Pieces | 1 |
Description
Hose Manifold,3-in-1,1/2 In. FNPT, Material Aluminum, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E743)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- MILTON Brass Hose Fitting FNPT (655-1)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- Milton Manifolds