Shop All Push On Hose Fittings
Milton
Hose Fitting, MNPT x FNPT, 3/8" x 1/4"
Mfr # 651
Zoro # G5040835
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT x FNPT
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 651
- Zoro # G5040835
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Dia./Thread Size | 1/4" x 3/8" |
Overall Length | 0.75 |
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Overall Height | 1.75 |
Overall Width | 2.38 |
Description
Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- ARO Valve, K Series, K614LM (K614LM)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 60 Nominal, 275 to 306 ID, 0025 Thickness, 34 Width, 300 S (844275)
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- Milton Push On Hose Fittings