Shop All Push On Hose Fittings
Milton
Hose Fitting, MNPT x FNPT, 3/4" x 3/8"
Mfr # 652-4
Zoro # G5040710
product price: $50.55
/pk 5, $10.11/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Fitting Connection Type MNPT x FNPT
- Specific Fitting Shape Reducer Bushing
- Width 1-1/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 652-4
- Zoro # G5040710
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Width | 1-1/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Overall Length | 1 |
Dia./Thread Size | 3/4" x 3/8" |
Pipe Fitting Length | 1" |
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Overall Height | 1.13 |
Overall Width | 1.13 |
Description
Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Chain Lubricant 10 oz (CS0110101)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 3/4 HP, 3450 RPM, 208-230V, TENV (B592)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- MILTON Ball Valve 1/4 X 1/4 Fnpt (S-1094-4)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- Milton Hose Fittings